Sign, Self-Adhesive Vinyl, 3-1/2 in. H, LCU3-0229-RD_5x3.5

  • Mfr # LCU3-0229-RD_5x3.5

  • Zoro # G4827350


product price:  $5.79
/ea

Key Features

Header
Caution
Legend
Employees Only
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0229-RD_5x3.5
Zoro #
G4827350
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Employees Only
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Legend/Background Color
Black/Yellow
Material
Self-Adhesive Vinyl
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Adhesive Style
Permanent
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Mirror Print
No
Number of Printed Sides
1
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Sign Legend
Employees Only
Graffiti Resistant
No
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Glow In The Dark
No
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 yr
Sign Header
Caution
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Anti-Slip Surface
No
Sign Legend Text Color
Black
Write on Surface
No
Corrosion Resistant
No
Adhesive Type
Acrylic
Sign Header Background Color
Black
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Product Type
Employees & Visitors Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Employees Only, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products