Sign, Self-Adhesive Vinyl, 3-1/2 in. H, LCU3-0252-RD_5x3.5

  • Mfr # LCU3-0252-RD_5x3.5

  • Zoro # G4825978


product price:  $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Header
Caution
Legend
Door Swings Inward
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0252-RD_5x3.5
Zoro #
G4825978
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Door Swings Inward
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
Subject Matter
Door Instruction
Mounting Style
Self-adhesive
Legend Style
Text
Material
Self-Adhesive Vinyl
Language
English
Header Background Color
Black
Sign Legend Color
Black
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Abrasion Resistant
No
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Header Style
Text
Material Properties
Flexible
Write on Surface
No
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Door Swings Inward
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Type
Acrylic
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
15 ft
Metal Detectable
No
Sign Legend Style
Text
Protective Coating
No Protective Coating
Sign Legend Background Color
Yellow
Adhesive Style
Permanent
Graffiti Resistant
No
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Sign Header
Caution
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Yellow
Average Outdoor Durability
1 yr
Corrosion Resistant
No
Product Type
Door Instruction Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Door Swings Inward, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.