This item is Discontinued.

Lyle Parking Sign, 18 x 12In, GRN and BL/WHT, R7-8L-12HA R7-8L-12HA

Parking Sign, 18 x 12In, GRN and BL/WHT, R7-8L-12HA (Discontinued)

  • Mfr # R7-8L-12HA
  • Zoro # G606423941
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R7-8L-12HA
Zoro #
G606423941
UPC #
849362000064
Country of Origin
United States

Dimensions

Width
12.3
Height
0.2
Length
18.3

Details

Sign Material
Aluminum
Weight
1.51

Description

This sign is silk-screened on rigid, rust-free aluminum to meet municipal regulations. This high-intensity prismatic sign is three times brighter than standard-grade signs to provide excellent visibility in low-light conditions. Pre-drilled with holes for easy mounting. Used by federal, state and local government agencies. Sign meets ADA and MUTCD requirements (ADAAG 4.6.4). Sign measures 18"H x 12"W. NOTE: All handicap parking spaces must be located closest to your building entrance and clearly marked with the "handicap symbol or accessibility."

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.