Slippery Floor Caution Reflective Label, 5 in H, 7 in W, , English, LCU3-0018-RD_7x5

  • Mfr # LCU3-0018-RD_7x5

  • Zoro # G4839908


product price:  $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Legend
Slippery When Wet Falls May Result In Injury
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0018-RD_7x5
Zoro #
G4839908
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Slippery Floor Caution Reflective Label
Legend
Slippery When Wet Falls May Result In Injury
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Legend/Background Color
Black/Yellow
Mounting Style
Self-adhesive
Language
English
Material
Self-Adhesive Vinyl
Subject Matter
Slip, Trip, and Falls
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Type
Acrylic
Anti-Slip Surface
No
Adhesive Style
Permanent
Abrasion Resistant
No
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
Black
Sign Legend Style
Symbol and Text
Metal Detectable
No
Sign Format
ANSI/OSHA Format
Protective Coating
No Protective Coating
Sign Header Background Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Sign Header
Caution
Sign Legend Background Color
White
Glow In The Dark
No
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Symbol and Text
Sign Mounting Location
Wall
Average Outdoor Durability
1 yr
Number of Printed Sides
1
Sign Legend
Slippery When Wet. Falls May Result In Injury.
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Product Type
Wall Mount Sign

Description

Slippery Floor Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Slippery When Wet. Falls May Result In Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.