Slippery Floor Caution Reflective Label, 5 in H, 7 in W, , English, LCU3-0095-RD_7x5

  • Mfr # LCU3-0095-RD_7x5

  • Zoro # G4835349


product price:  $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Legend
Slippery Floor
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0095-RD_7x5
Zoro #
G4835349
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Slippery Floor Caution Reflective Label
Legend
Slippery Floor
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Slip, Trip, and Falls
Material
Self-Adhesive Vinyl
Legend Style
Text
Mounting Style
Self-adhesive
Language
English
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Write on Surface
No
Abrasion Resistant
No
Sign Header Background Color
Yellow
Sign Legend
Slippery Floor.
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Header
Caution
Sign Legend Background Color
White
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
State Specific Sign
No
Graffiti Resistant
No
Anti-Slip Surface
No
Sign Header Text Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Number of Printed Sides
1
Adhesive Style
Permanent
Average Outdoor Durability
1 yr
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
Protective Coating
No Protective Coating
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
130 Degrees F
Sign Header Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Wall Mount Sign

Description

Slippery Floor Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Slippery Floor., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.