Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slippery Floor Danger Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU4-0461-ND_14X10

  • Zoro # G9342061


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Danger
Legend
Floor Slippery When Wet
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0461-ND_14X10
Zoro #
G9342061
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Slippery Floor Danger Label
Header
Danger
Legend
Floor Slippery When Wet
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Background Color
Black, Red
Header Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Style
Text
ANSI 969 Compliant
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Sign Header Background Color
Black, Red, White
Adhesive Style
Permanent
Adhesive Type
Acrylic
Mirror Print
No
Number of Printed Sides
1
Sign Header
Danger
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Header Text Color
White
Sign Legend
Floor Slippery When Wet
Anti-Slip Surface
No
Sign Legend Background Color
White
Write on Surface
No
Average Outdoor Durability
1 to 2 yr
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Material Properties
Flexible
Metal Detectable
No
State Specific Sign
No
Sign Format
Traditional OSHA
Maximum Service Temperature
210 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Minimum Application Temperature
50 Degrees F
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Product Type
Wall Mount Sign

Description

Slippery Floor Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Slippery When Wet, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.