Slippery Floor Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0461-RD_14X10

  • Zoro # G9342098


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Header
Danger
Legend
Floor Slippery When Wet
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0461-RD_14X10
Zoro #
G9342098
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Slippery Floor Danger Reflective Label
Header
Danger
Legend
Floor Slippery When Wet
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Header Background Color
Black, Red
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 2 yr
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Anti-Slip Surface
No
Corrosion Resistant
No
Material Properties
Flexible
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 2 yr
Mounting Pattern
No Mounting Holes
Sign Legend
Floor Slippery When Wet
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Sign Header
Danger
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Abrasion Resistant
No
Number of Printed Sides
1
Mirror Print
No
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Sign Legend Style
Text
Graffiti Resistant
Yes
Sign Header Text Color
White
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Metal Detectable
No
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Product Type
Wall Mount Sign

Description

Slippery Floor Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Slippery When Wet, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.