Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slippery Floor Danger Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0461-RD_7X5

  • Zoro # G9342168


product price: $4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Header
Danger
Legend
Floor Slippery When Wet
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0461-RD_7X5
Zoro #
G9342168
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Slippery Floor Danger Reflective Label
Header
Danger
Legend
Floor Slippery When Wet
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
Header Legend Color
White
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Adhesive Style
Permanent
Write on Surface
No
State Specific Sign
No
Protective Coating
No Protective Coating
Abrasion Resistant
No
Corrosion Resistant
No
Sign Legend
Floor Slippery When Wet
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Average Outdoor Durability
1 yr
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Legend Style
Text
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Mirror Print
No
Graffiti Resistant
No
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Black, Red, White
Product Type
Wall Mount Sign

Description

Slippery Floor Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Slippery When Wet, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.