Zoro Homepage

Slippery Floor Warning Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU6-0054-ND_14X10

  • Zoro # G9475798


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Header
Warning
Legend
Slippery Floor
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0054-ND_14X10
Zoro #
G9475798
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Slippery Floor Warning Label
Header
Warning
Legend
Slippery Floor
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Header Background Color
Orange
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2198
Header Legend Color
Black
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 2 yr
Adhesive Style
Permanent
Sign Legend Background Color
Orange
Mirror Print
No
Maximum Service Temperature
210 Degrees F
Metal Detectable
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Sign Header
Warning
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Orange
Write on Surface
No
Average Outdoor Durability
1 to 2 yr
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
State Specific Sign
No
Minimum Application Temperature
50 Degrees F
Corrosion Resistant
No
Sign Header Style
Text
Sign Legend
Slippery Floor
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Text Color
Black
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Wall Mount Sign

Description

Slippery Floor Warning Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Slippery Floor, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.