Slippery Floor Warning Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU6-0054-RD_14X10

  • Zoro # G9475816


product price:  $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Header
Warning
Legend
Slippery Floor
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0054-RD_14X10
Zoro #
G9475816
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Slippery Floor Warning Reflective Label
Header
Warning
Legend
Slippery Floor
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2206
Sign Legend Color
Black
Legend Style
Symbol and Text
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Black
Header Background Color
Orange
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Average Outdoor Durability
1 to 2 yr
Sign Legend Background Color
Orange
Sign Header Style
Text
Metal Detectable
No
Corrosion Resistant
No
Adhesive Style
Permanent
Write on Surface
No
Mirror Print
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 2 yr
Glow In The Dark
No
Sign Header Text Color
Black
Protective Coating
Clear Film Laminate
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Number of Printed Sides
1
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Sign Header
Warning
Sign Header Background Color
Orange
Sign Legend
Slippery Floor
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Wall Mount Sign

Description

Slippery Floor Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Slippery Floor, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.