Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slippery Floor Warning Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English

  • Mfr # LCU6-0054-RD_7X5

  • Zoro # G9475965


product price: $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Header
Warning
Legend
Slippery Floor
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0054-RD_7X5
Zoro #
G9475965
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Slippery Floor Warning Reflective Label
Header
Warning
Legend
Slippery Floor
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2208
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
Black
Header Background Color
Orange
ANSI Compliant
Yes
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Sign Header
Warning
Sign Header Text Color
Black
Average Outdoor Durability
1 yr
Adhesive Type
Acrylic
Sign Legend
Slippery Floor
Sign Header Background Color
Orange
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Orange
ANSI 969 Compliant
No
Graffiti Resistant
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Format
Traditional OSHA
Write on Surface
No
Protective Coating
No Protective Coating
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Abrasion Resistant
No
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Wall Mount Sign

Description

Slippery Floor Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Slippery Floor, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.