Slippery When Wet Traffic Sign, 18 in Height, 24 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # W8-5P-24HA

  • Zoro # G4888204


product price:  $49.49
/ea

Key Features

Header
No Header
Legend
Slippery When Wet
Width
24 in
Height
18 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W8-5P-24HA
Zoro #
G4888204
UPC #
849362017710
Country of Origin
United States

Dimensions

Width
24 in
Height
18 in
Thickness
0.080 in
Mounting Hole Dia.
0.375 in

Details

Item
Slippery When Wet Traffic Sign
Header
No Header
Legend
Slippery When Wet
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
Material
Aluminum
Language
English
Background Color
Yellow
Subject Matter
Slip, Trip, and Falls
Operating Temp. Range
-30 Degrees to 200 Degrees F
MUTCD Code
W8-5A
Legend/Background Color
Black/Yellow
Sign Legend Text Color
Black
Sign Legend Style
Text
Sign Mounting Hardware Included
No
Sign Properties
Rigid
Number of Printed Sides
1
Sign Legend
Slippery When Wet
Protective Coating
Clear Film Laminate
Holes on 1 in. Centers
Yes
MUTCD Sign Description
Slippery When Wet
Average Outdoor Durability
5 to 8 yr.
MUTCD Compliant Sign
Yes
State Specific Sign
No
Indoor/Outdoor Usage
Outdoor
Mounting Hole Distance Center to Center
15 in
Includes Cross-Braces
No
Sign Header
No Header
Material Properties
Roll Up

Description

Slippery When Wet Traffic Sign, Height 18 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.