Slow, Children and Dogs Playing, 18x24, Engineer Grade, Yellow
- Mfr # G-10301-EG_18x24
- Zoro # G922956192
product price:Â
$
19.55
/ea
Key Features
Legend
Slow, Children and Dogs Playing
Width
18 in
Height
24 in
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-10301-EG_18x24
- Zoro #
- G922956192
- UPC #
- -
- Country of Origin
- United States
- Legend
- Slow, Children and Dogs Playing
- Retroreflective Grade
- Engineer Grade
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Sign Mounting Style
- Adhesive
- Sign Material
- Coroplast
- Color
- Yellow
Dimensions
- Width
- 18 in
- Height
- 24 in
- Thickness
- 4 mm
- Length
- 0.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.