Slow Down, Horse On The Road, 18x24, Engineer Grade, Dark Green
- Mfr # G-8403-EG_18x24
- Zoro # G922947381
product price:Â
$
44.35
/ea
Key Features
Legend
Slow Down, Horse On The Road
Width
18 in
Height
24 in
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-8403-EG_18x24
- Zoro #
- G922947381
- UPC #
- -
- Country of Origin
- United States
- Legend
- Slow Down, Horse On The Road
- Retroreflective Grade
- Engineer Grade
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Color
- Dark Green
- Sign Material
- Aluminum
- Sign Mounting Style
- Post Mount
Dimensions
- Width
- 18 in
- Height
- 24 in
- Thickness
- 0.080 in
- Length
- 0.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.