Shop LYLE

Slow Down Limited Sight, 12x18, Engineer Grade, Yellow

  • Mfr # G-3625-EG_12x18
  • Zoro # G822955943

product price: 
$
19.15
/ea

Key Features

Legend
Slow Down Limited Sight
Width
12 in
Height
18 in
Sign Material
Aluminum
Sign Mounting Style
Post Mount
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G-3625-EG_12x18
Zoro #
G822955943
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Length
0.5 in

Details

Legend
Slow Down Limited Sight
Sign Material
Aluminum
Sign Mounting Style
Post Mount
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double Sided
No
Color
Yellow

Ratings & reviews