Shop LYLE
See all product information
Create Account
Slow Down Vehicles Exiting Driveways, 18x24, High Intensity Prismatic, Yellow
- Mfr # G-10397-HI_18x24
- Zoro # G922946742
product price:Â
$
45.35
/ea
Key Features
Legend
Slow Down Vehicles Exiting Driveways
Height
24 in
Sign Material
Aluminum
Sign Mounting Style
Post Mount
Glow-in-the-Dark
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-10397-HI_18x24
- Zoro #
- G922946742
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 24 in
- Thickness
- 0.080 in
- Width
- 18 in
- Length
- 0.5 in
Details
- Legend
- Slow Down Vehicles Exiting Driveways
- Sign Material
- Aluminum
- Sign Mounting Style
- Post Mount
- Retroreflective Grade
- High Intensity Prismatic
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Color
- Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.