Slow Down, Watch For Horses & Walkers, 18x24, Engineer Grade, Burgundy
- Mfr # G-8381-EG_18x24
- Zoro # G922949293
product price:Â
$
44.35
/ea
Key Features
Legend
Slow Down, Watch For Horses & Walkers
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double Sided
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-8381-EG_18x24
- Zoro #
- G922949293
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.080 in
- Height
- 24 in
- Length
- 0.5 in
- Width
- 18 in
Details
- Legend
- Slow Down, Watch For Horses & Walkers
- Retroreflective Grade
- Engineer Grade
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Sign Mounting Style
- Post Mount
- Color
- Burgundy
- Sign Material
- Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.