Shop LYLE
See all product information
Create Account
Slow Down, You Are Entering A Horse Area, 18x24, Engineer Grade, Dark Green
- Mfr # G-8399-EG_18x24
- Zoro # G922949613
product price:Â
$
44.35
/ea
Key Features
Legend
Slow Down, You Are Entering A Horse Area
Width
18 in
Sign Material
Aluminum
Sign Mounting Style
Post Mount
Retroreflective Grade
Engineer Grade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-8399-EG_18x24
- Zoro #
- G922949613
- UPC #
- -
- Country of Origin
- United States
- Legend
- Slow Down, You Are Entering A Horse Area
- Sign Material
- Aluminum
- Sign Mounting Style
- Post Mount
- Retroreflective Grade
- Engineer Grade
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Color
- Dark Green
Dimensions
- Width
- 18 in
- Thickness
- 0.080 in
- Length
- 0.5 in
- Height
- 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.