Shop LYLE
See all product information
Create Account
Slow, Live Musicians With Graphic, 18x24, Engineer Grade, Yellow
- Mfr # G-10137-EG_18x24
- Zoro # G922953191
product price:Â
$
36.49
/ea
Key Features
Legend
Slow, Live Musicians With Graphic
Width
18 in
Glow-in-the-Dark
No
UV Resistant
Yes
Double Sided
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-10137-EG_18x24
- Zoro #
- G922953191
- UPC #
- -
- Country of Origin
- United States
- Legend
- Slow, Live Musicians With Graphic
- Retroreflective Grade
- Engineer Grade
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Sign Material
- Aluminum
- Sign Mounting Style
- Post Mount
- Color
- Yellow
Dimensions
- Width
- 18 in
- Thickness
- 0.080 in
- Height
- 24 in
- Length
- 0.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.