Shop LYLE
See all product information
Create Account
Slow Rough Road Ahead, 36x36, Engineer Grade, Yellow
- Mfr # G-16106-EG_36x36
- Zoro # G922953122
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Legend
Slow Rough Road Ahead
Sign Material
Aluminum
Glow-in-the-Dark
No
UV Resistant
Yes
Double Sided
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-16106-EG_36x36
- Zoro #
- G922953122
- UPC #
- -
- Country of Origin
- United States
- Legend
- Slow Rough Road Ahead
- Sign Material
- Aluminum
- Retroreflective Grade
- Engineer Grade
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Sign Mounting Style
- Post Mount
- Color
- Yellow
Dimensions
- Thickness
- 0.080 in
- Length
- 0.5 in
- Height
- 36 in
- Width
- 36 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.