Shop LYLE

Slow School Zone Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, S3-5-24HA

  • Mfr # S3-5-24HA
  • Zoro # G4888213

product price: 
$
64.49
/ea

Key Features

Header
No Header
Legend
Slow School Zone
Width
24 in
Height
24 in
Sign Shape
Diamond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S3-5-24HA
Zoro #
G4888213
UPC #
849362015457
Country of Origin
United States
Item
Traffic Sign
Header
No Header
Legend
Slow School Zone
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
High-Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Background Color
Yellow
Legend/Background Color
Black/Yellow
Double-Sided
No
Legend Style
Text
Material
Aluminum
MUTCD Code
S3-5
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Legend Color
Black
Subject Matter
School Related
Sign Legend Text Color
Black
MUTCD Compliant Sign
Yes
Average Outdoor Durability
5 to 8 yr
Sign Properties
Rigid
Sign Header
No Header
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
State Specific Sign
No
Sign Legend
Slow School Zone
Includes Cross-Braces
No
MUTCD Sign Description
Slow School Zone
Holes on 1 in. Centers
Yes
Sign Mounting Hardware Included
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Outdoor
Mounting Hole Distance Center to Center
24 in
Material Properties
Roll Up

Dimensions

Width
24 in
Height
24 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Description

Slow School Zone Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.