Slow Speed Bump (with Down Arrow Pointing Right), 18x24, Engineer Grade, Yellow
- Mfr # G-9745-EG_18x24
- Zoro # G922945707
product price:Â
$
36.49
/ea
Key Features
Height
24 in
Sign Mounting Style
Post Mount
Glow-in-the-Dark
No
UV Resistant
Yes
Double Sided
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-9745-EG_18x24
- Zoro #
- G922945707
- UPC #
- -
- Country of Origin
- United States
- Sign Mounting Style
- Post Mount
- Retroreflective Grade
- Engineer Grade
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Color
- Yellow
- Sign Material
- Aluminum
- Legend
- Slow Speed Bump (with Down Arrow Pointing Right)
Dimensions
- Height
- 24 in
- Thickness
- 0.080 in
- Width
- 18 in
- Length
- 0.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.