Shop LYLE
See all product information
Create Account
Slow (Sym) Pedestrian Crossing, 12x18, Diamond Grade, Yellow
- Mfr # G-2638-DG_12x18
- Zoro # G922945592
product price:Â
$
30.19
/ea
Key Features
Legend
Slow (Sym) Pedestrian Crossing
Sign Material
Aluminum
Sign Mounting Style
Post Mount
Glow-in-the-Dark
No
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-2638-DG_12x18
- Zoro #
- G922945592
- UPC #
- -
- Country of Origin
- United States
- Legend
- Slow (Sym) Pedestrian Crossing
- Sign Material
- Aluminum
- Sign Mounting Style
- Post Mount
- Retroreflective Grade
- Diamond Grade
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Color
- Yellow
Dimensions
- Thickness
- 0.063 in
- Length
- 0.5 in
- Height
- 18 in
- Width
- 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.