Smoking Area Notice Label, 10" H, 14 in W, Polyester, Horizontal Rectangle, LCU5-0069-ND_14X10

  • Mfr # LCU5-0069-ND_14X10

  • Zoro # G9170780


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Header
Notice
Legend
Designated Smoking Area
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0069-ND_14X10
Zoro #
G9170780
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Smoking Area Notice Label
Header
Notice
Legend
Designated Smoking Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
Header Background Color
Blue
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Sign Header Style
Text
Outdoor Life Expectancy
1 to 2 yr
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Metal Detectable
No
Sign Mounting Location
Wall
Sign Header
Notice
Anti-Slip Surface
No
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
ANSI 969 Compliant
No
Sign Legend
Designated Smoking Area
Maximum Service Temperature
210 Degrees F
Minimum Application Temperature
50 Degrees F
State Specific Sign
No
Sign Header Background Color
Blue
Adhesive Type
Acrylic
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Smoking Area Notice Label

Description

Smoking Area Notice Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Designated Smoking Area, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.