Shop LYLE
See all product information
Create Account
Smoking Area Notice Label, 10" H, 14 in W, Reflective Sheeting, English, LCU5-0032-RD_14X10
- Mfr # LCU5-0032-RD_14X10
- Zoro # G9166790
product price:Â
$
7.19
/ea
Sold in multiples of 2 for
$14.38
Key Features
Header
Notice
Legend
Smoking Permitted In This Area
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 14 in
- Height
- 10 in
- Thickness
- 0.004 in
- Depth
- 1/250 in
Description
Smoking Area Notice Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Smoking Permitted In This Area., Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.