Smoking Area Notice Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, LCU5-0032-ND_7X5

  • Mfr # LCU5-0032-ND_7X5

  • Zoro # G9166766


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Header
Notice
Legend
Smoking Permitted In This Area
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0032-ND_7X5
Zoro #
G9166766
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Smoking Area Notice Label
Header
Notice
Legend
Smoking Permitted In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Operating Temp. Range
-58 Degrees to 194 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
Header Background Color
Blue
ANSI Compliant
Yes
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Abrasion Resistant
No
Write on Surface
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
Sign Legend
Smoking Permitted In This Area.
Sign Header Style
Text
Sign Header Text Color
White
Sign Mounting Location
Wall
Maximum Service Temperature
210 Degrees F
Average Outdoor Durability
1 yr
Adhesive Type
Acrylic
Sign Header
Notice
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Style
Permanent
Metal Detectable
No
Mirror Print
No
Protective Coating
No Protective Coating
Sign Header Background Color
Blue
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
50 Degrees F
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Product Type
Smoking Area Notice Label

Description

Smoking Area Notice Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Smoking Permitted In This Area., Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.