Smoking Area Notice Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, LCU5-0069-ND_7X5

  • Mfr # LCU5-0069-ND_7X5

  • Zoro # G9170710


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Header
Notice
Legend
Designated Smoking Area
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0069-ND_7X5
Zoro #
G9170710
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Smoking Area Notice Label
Header
Notice
Legend
Designated Smoking Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
Legend Style
Symbol and Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Blue
OSHA Compliant
Yes
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend
Designated Smoking Area
Glow In The Dark
No
Abrasion Resistant
No
Sign Header Text Color
White
Number of Printed Sides
1
Metal Detectable
No
Sign Header
Notice
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Corrosion Resistant
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Mirror Print
No
Adhesive Style
Permanent
Maximum Service Temperature
210 Degrees F
Anti-Slip Surface
No
Minimum Application Temperature
50 Degrees F
Average Outdoor Durability
1 yr
Graffiti Resistant
No
Write on Surface
No
Sign Header Background Color
Blue
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
Maximum Viewing Distance - Unfavorable Conditions
4 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Smoking Area Notice Label

Description

Smoking Area Notice Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Designated Smoking Area, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.