Smoking Area Notice Label, 7" H, 10" W, Polyester, Vertical Rectangle, English, LCU5-0141-ND_10X7

  • Mfr # LCU5-0141-ND_10X7

  • Zoro # G9175540


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Header
Notice
Legend
Smoking Allowed In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0141-ND_10X7
Zoro #
G9175540
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Smoking Area Notice Label
Header
Notice
Legend
Smoking Allowed In This Area
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Blue
Double-Sided
No
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
50 Degrees F
Mirror Print
No
Glow In The Dark
No
Sign Header Style
Text
Metal Detectable
No
Sign Legend
Smoking Allowed In This Area
Average Outdoor Durability
1 to 2 yr
Abrasion Resistant
No
Graffiti Resistant
Yes
Sign Legend Style
Text
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Sign Header
Notice
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Header Background Color
Blue
Anti-Slip Surface
No
Corrosion Resistant
No
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Maximum Service Temperature
210 Degrees F
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Background Color
White
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Smoking Area Notice Label

Description

Smoking Area Notice Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Smoking Allowed In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.