Snowmobile Crossing Traffic Sign, 12 in Height, 12 in Width, Aluminum, Diamond, No Text

  • Mfr # W11-6-12HA

  • Zoro # G4897216


product price:  $20.15
/ea

Key Features

Header
No Header
Legend
Snowmobile Crossing
Width
12 in
Height
12 in
Sign Shape
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W11-6-12HA
Zoro #
G4897216
UPC #
849362016928
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Snowmobile Crossing Traffic Sign
Header
No Header
Legend
Snowmobile Crossing
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
No Text
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol
Legend/Background Color
Black/Yellow
Legend Color
Black
Double-Sided
No
Background Color
Yellow
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Material
Aluminum
Operating Temp. Range
-30 Degrees to 200 Degrees F
MUTCD Code
W11-6
Symbol
Snowmobile Crossing Pictogram
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Style
Symbol
Sign Properties
Rigid
State Specific Sign
No
MUTCD Compliant Sign
Yes
Average Outdoor Durability
5 to 8 yr.
Sign Header
No Header
Sign Mounting Hardware Included
No
MUTCD Sign Description
Snowmobile Crossing
Holes on 1 in. Centers
Yes
Includes Cross-Braces
No
Number of Printed Sides
1
Mounting Hole Distance Center to Center
9 in
Indoor/Outdoor Usage
Outdoor
Protective Coating
Clear Film Laminate
Material Properties
Roll Up

Description

Snowmobile Crossing Traffic Sign, Height 12 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.