Shop LYLE
See all product information
Create Account
Speed Hump (w/Arrow Pointing Bottom Left), 18x24, Diamond Grade, Yellow
- Mfr # G-9373-DG_18x24
- Zoro # G922945646
product price:Â
$
56.39
/ea
Key Features
Legend
Speed Hump (w/Arrow Pointing Bottom Left)
Glow-in-the-Dark
No
UV Resistant
Yes
Double Sided
No
Thickness
0.080 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-9373-DG_18x24
- Zoro #
- G922945646
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.080 in
- Width
- 18 in
- Length
- 0.5 in
- Height
- 24 in
Details
- Legend
- Speed Hump (w/Arrow Pointing Bottom Left)
- Retroreflective Grade
- Diamond Grade
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Sign Material
- Aluminum
- Sign Mounting Style
- Post Mount
- Color
- Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.