Shop LYLE

Speed Limit 30 Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-5023-HI_12x18

  • Mfr # T1-5023-HI_12x18
  • Zoro # G5159310

product price: 
$
20.29
/ea

Key Features

Header
No Header
Legend
Speed Limit 30
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-5023-HI_12x18
Zoro #
G5159310
UPC #
-
Country of Origin
United States
Item
Speed Limit 30 Traffic Sign
Header
No Header
Legend
Speed Limit 30
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High-Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
ANSI Compliant
No
Symbol
None
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
MUTCD Code
R2-1
Sign Legend Text Color
Black
State Specific Sign
No
MUTCD Sign Description
Speed Limit 30
MUTCD Compliant Sign
Yes
Sign Legend
Speed Limit 30
Includes Cross-Braces
No
Sign Legend Style
Text
Sign Mounting Hardware Included
No
Indoor/Outdoor Usage
Outdoor
Sign Properties
Rigid
Protective Coating
Clear Film Laminate
Holes on 1 in. Centers
Yes
Number of Printed Sides
1
Average Outdoor Durability
5 to 8 yr
Sign Header
No Header
Mounting Hole Distance Center to Center
15 in
Material Properties
Roll Up

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Description

Speed Limit 30 Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.