Shop LYLE

Speed Limit 45 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, T1-5028-DG_18x24

  • Mfr # T1-5028-DG_18x24
  • Zoro # G5195780

product price: 
$
51.59
/ea

Key Features

Header
No Header
Legend
Speed Limit 45
Width
18 in
Height
24 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-5028-DG_18x24
Zoro #
G5195780
UPC #
-
Country of Origin
United States
Item
Speed Limit 45 Traffic Sign
Header
No Header
Legend
Speed Limit 45
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Symbol
None
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Legend Style
Text
OSHA Compliant
No
Double-Sided
No
MUTCD Code
R2-1
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
Sign Properties
Rigid
Mounting Hole Distance Center to Center
21 in
Number of Printed Sides
1
Indoor/Outdoor Usage
Outdoor
Sign Legend Style
Text
Holes on 1 in. Centers
Yes
Average Outdoor Durability
8 to 10 yr
Sign Mounting Hardware Included
No
State Specific Sign
No
Protective Coating
Clear Film Laminate
Sign Header
No Header
Sign Legend
Speed Limit 45
MUTCD Compliant Sign
Yes
Includes Cross-Braces
No
MUTCD Sign Description
Speed Limit 45
Material Properties
Roll Up

Dimensions

Width
18 in
Height
24 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Description

Speed Limit 45 Traffic Sign, Height 24 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.