Speed Limit 55 Traffic Sign, 24 in Height, 18 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # R2-1-55-18HA

  • Zoro # G4888511


product price: $54.39
/ea

Key Features

Header
No Header
Legend
Speed Limit 55
Width
18 in
Height
24 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R2-1-55-18HA
Zoro #
G4888511
UPC #
849362014542
Country of Origin
United States

Dimensions

Width
18 in
Height
24 in
Thickness
0.080 in
Mounting Hole Dia.
0.375 in

Details

Item
Speed Limit 55 Traffic Sign
Header
No Header
Legend
Speed Limit 55
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Subject Matter
Traffic
MUTCD Code
R2-1
Legend Style
Text
Background Color
White
Double-Sided
No
Legend Color
Black
Legend/Background Color
Black/White
Sign Legend Color
Black
Material
Aluminum
Sign Legend Text Color
Black
Mounting Hole Distance Center to Center
21 in
Sign Mounting Hardware Included
No
Includes Cross-Braces
No
MUTCD Sign Description
Speed Limit 55
Sign Legend Style
Text
Holes on 1 in. Centers
Yes
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
State Specific Sign
No
Average Outdoor Durability
5 to 8 yr.
MUTCD Compliant Sign
Yes
Sign Header
No Header
Indoor/Outdoor Usage
Outdoor
Sign Properties
Rigid
Sign Legend
Speed Limit 55
Material Properties
Roll Up

Description

Speed Limit 55 Traffic Sign, Height 24 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.