Shop LYLE

Speed Limit Warning Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-5016-DG_12x18

  • Mfr # T1-5016-DG_12x18
  • Zoro # G5265677

product price: 
$
31.89
/ea

Key Features

Header
No Header
Legend
Speed Limit 15
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-5016-DG_12x18
Zoro #
G5265677
UPC #
-
Country of Origin
United States
Item
Speed Limit Warning Traffic Sign
Header
No Header
Legend
Speed Limit 15
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Header Background Color
White
Header Legend Color
White
Sign Legend Color
Black
Symbol
None
ANSI Compliant
No
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
Sign Legend Style
Text
State Specific Sign
No
Sign Header
No Header
Mounting Hole Distance Center to Center
15 in
MUTCD Compliant Sign
No
Sign Properties
Rigid
Protective Coating
Clear Film Laminate
Average Outdoor Durability
8 to 10 yr
Sign Legend
Speed Limit 15
Sign Mounting Hardware Included
No
Includes Cross-Braces
No
Indoor/Outdoor Usage
Outdoor
Holes on 1 in. Centers
Yes
Number of Printed Sides
1
Material Properties
Roll Up

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Description

Speed Limit Warning Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.