Spill Control Caution Reflective Label, 3 1/2 in H, 5 in W, , English, LCU3-0345-RD_5x3.5

  • Mfr # LCU3-0345-RD_5x3.5

  • Zoro # G4301860


product price: $2.35
/ea
Sold in multiples of 5 for $11.75

Key Features

Header
Caution
Legend
Prevent Accidents Clean Up Spills
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0345-RD_5x3.5
Zoro #
G4301860
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Spill Control Caution Reflective Label
Header
Caution
Legend
Prevent Accidents Clean Up Spills
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend/Background Color
Black/Yellow
Language
English
Header Legend Color
Yellow
ANSI Compliant
Yes
Background Color
Yellow
Header Background Color
Black
Material
Vinyl
Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Legend
Prevent Accidents Clean Up Spills
Abrasion Resistant
No
Metal Detectable
No
Sign Header Style
Text
Glow In The Dark
No
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Sign Header
Caution
Corrosion Resistant
No
Write on Surface
No
Average Outdoor Durability
1 yr
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
Sign Header Background Color
Black
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Spill Control Caution Reflective Label

Description

Spill Control Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Prevent Accidents Clean Up Spills, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.