Spill Control Caution Reflective Label, 5 in H, 7 in W, , English, LCU3-0154-RD_7x5

  • Mfr # LCU3-0154-RD_7x5

  • Zoro # G4831867


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Legend
Prevent Accidents Clean Up Spills
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0154-RD_7x5
Zoro #
G4831867
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Spill Control Caution Reflective Label
Legend
Prevent Accidents Clean Up Spills
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Material
Self-Adhesive Vinyl
Legend/Background Color
Black/Yellow
Legend Style
Text
Subject Matter
Spill Control
Mounting Style
Self-adhesive
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Write on Surface
No
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Legend Text Color
Black
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
Adhesive Type
Acrylic
Graffiti Resistant
No
Abrasion Resistant
No
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Anti-Slip Surface
No
Sign Header Text Color
Yellow
State Specific Sign
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Caution
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
1 yr
Sign Header Background Color
Black
Minimum Application Temperature
65 Degrees F
Sign Legend
Prevent Accidents Clean Up Spills
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Product Type
Spill Control Caution Reflective Label

Description

Spill Control Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Prevent Accidents Clean Up Spills, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.