Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Control Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0279-RD_14X10

  • Zoro # G8762489


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Header
Danger
Legend
Spill Cleanup In Progress Stay Clear
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0279-RD_14X10
Zoro #
G8762489
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Spill Control Danger Reflective Label
Header
Danger
Legend
Spill Cleanup In Progress Stay Clear
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Black, Red
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Symbol and Text
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Sign Format
ANSI/OSHA Format
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
Number of Printed Sides
1
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Style
Permanent
Outdoor Life Expectancy
1 to 2 yr
Anti-Slip Surface
No
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Sign Legend
Spill Cleanup In Progress Stay Clear
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Sign Header
Danger
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Sign Header Text Color
White
Average Outdoor Durability
1 to 2 yr
Sign Mounting Location
Wall
State Specific Sign
No
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Product Type
Wall Mount Sign

Description

Spill Control Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Spill Cleanup In Progress Stay Clear, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.