Spill Response EQUIPMENT, 6 in x 7 1/2 in, V-Shape Projection, Aluminum, LCVB-0053-NA_4x6

  • Mfr # LCVB-0053-NA_4x6

  • Zoro # G6042981


product price:  $12.59
/ea

Key Features

Legend
SPILL RESPONSE EQUIPMENT
Sign Material
Aluminum
Height
6 in
Width
7 1/2 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCVB-0053-NA_4x6
Zoro #
G6042981
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Width
7 1/2 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
4 in

Details

Item
Office and Facility Sign
Legend
SPILL RESPONSE EQUIPMENT
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
V-Shape Projection
Glow-in-the-Dark
No
ANSI Compliant
Yes
Printed Language
English
Symbol
Broom Down Arrow
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Header
No Header
Header Legend Color
Black
OSHA Compliant
Yes
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Green
Sign Legend Text Color
Green
Maximum Service Temperature
210 Degrees F
Material Special Properties
Metal Detectable
Sign Legend
Spill Response Equipment
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z535
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Material Properties
Rigid
Mounting Pattern
4 Corner
Sign Header
No Header
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Mirror Print
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
2
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
15 ft
Metal Detectable
Yes
Legend Pictogram ID
PARW-86, PHSK-80
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Write on Surface
No
Legend Pictogram Description
Down Arrow, Mop
Graffiti Resistant
Yes
Product Type
Aluminum Spill Control Sign

Description

Office and Facility Sign, V-Shape Projection, Number of Printed Sides 2, English, Sign Legend Spill Response Equipment, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.