Spill Response Equipment, 8 in W x 8 in H, L-Shape Projection, Aluminum, LCFL-0029-RA_8x8

  • Mfr # LCFL-0029-RA_8x8

  • Zoro # G5164299


product price:  $10.19
/ea

Key Features

Legend
Spill Response Equipment (w Sym & Down Arrow)
Sign Material
Aluminum
Height
8 in
Width
8 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCFL-0029-RA_8x8
Zoro #
G5164299
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Width
8 in
Thickness
0.04 in
Depth
8 in
Mounting Hole Dia.
0.1875 in

Details

Item
Facility Sign
Legend
Spill Response Equipment (w Sym & Down Arrow)
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
Yes
Sign Shape
L-Shape Projection
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Header
No Header
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Sign Background Color
White
Printed Language
English
Legend Color
Blue
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Text Color
Black
Metal Detectable
Yes
Maximum Service Temperature
130 Degrees F
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Corrosion Resistant
Yes
Glow In The Dark
No
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Graffiti Resistant
Yes
Material Special Properties
Metal Detectable
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Header
No Header
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
3 to 5 yr
Chemical Resistant
No
Material Properties
Rigid
Mounting Pattern
2 Flange
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
Number of Printed Sides
2
Sign Legend Background Color
Yellow
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Sign Legend
Spill Response Equipment

Description

Facility Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Spill Response Equipment, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.