Spill Station, 7 1/2 in W x 6 in H, V-Shape Projection, Aluminum, LCVB-0032-NA_4x6

  • Mfr # LCVB-0032-NA_4x6

  • Zoro # G5101098


product price:  $14.59
/ea

Key Features

Legend
Spill Station
Sign Material
Aluminum
Height
6 in
Width
7 1/2 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCVB-0032-NA_4x6
Zoro #
G5101098
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Width
7 1/2 in
Thickness
0.04 in
Depth
3 in
Mounting Hole Dia.
0.1875 in

Details

Item
Facility Sign
Legend
Spill Station
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
V-Shape Projection
Glow-in-the-Dark
No
Sign Background Color
Yellow
Operating Temp. Range
-40 Degrees F to 235 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Printed Language
English
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Header
No Header
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Legend Color
Blue
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Material Properties
Rigid
Corrosion Resistant
Yes
Maximum Service Temperature
140 Degrees F
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Mounting Pattern
2 Flange
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Mirror Print
No
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Metal Detectable
No
Write on Surface
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header
No Header
State Specific Sign
No
Abrasion Resistant
No
Sign Legend
Spill Station
Product Type
Facility Sign

Description

Facility Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Spill Station, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.