Shop LYLE
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
State Law, No Hand-Held Phone Use by Driver, 48x60, Engineer Grade, White
- Mfr # G-16692-EG_48x60
- Zoro # G222947005
product price:Â
$
238.99
/ea
Key Features
Legend
State Law, No Hand-Held Phone Use by Driver
Width
48 in
Height
60 in
Sign Material
Aluminum
Sign Mounting Style
Post Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-16692-EG_48x60
- Zoro #
- G222947005
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 48 in
- Height
- 60 in
- Thickness
- 0.08 in
- Length
- 0.5 in
Details
- Legend
- State Law, No Hand-Held Phone Use by Driver
- Sign Material
- Aluminum
- Sign Mounting Style
- Post Mount
- Sign Background Color
- White
- Retroreflective Grade
- Engineer Grade
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.