Shop LYLE
See all product information
Create Account
Stay Back Ft When Machine In Use (Write-On), 7x5, Non-Reflective, Yellow
- Mfr # G-17449-ND_7x5
- Zoro # G522953546
product price:Â
$
3.95
/ea
Sold in multiples of 3 for
$11.85
Key Features
Height
5 in
Sign Mounting Style
Adhesive
Sign Background Color
Yellow
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-17449-ND_7x5
- Zoro #
- G522953546
- UPC #
- -
- Country of Origin
- United States
- Legend
- Stay Back ____ Ft When Machine In Use (Write-On)
- Sign Material
- Face
- Sign Mounting Style
- Adhesive
- Sign Background Color
- Yellow
- Retroreflective Grade
- Non-Reflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
Dimensions
- Width
- 7 in
- Height
- 5 in
- Thickness
- 0.004 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.