Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stay Clear Caution Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0211-RD_7x5

  • Zoro # G4828446


product price: $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Legend
Stay Clear
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0211-RD_7x5
Zoro #
G4828446
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Stay Clear Caution Reflective Label
Legend
Stay Clear
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Mounting Style
Self-adhesive
Material
Self-Adhesive Vinyl
Legend/Background Color
Black/Yellow
Subject Matter
Keep Clear
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Mirror Print
No
Sign Header Text Color
Yellow
Sign Legend Background Color
Yellow
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Adhesive Style
Permanent
Write on Surface
No
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Adhesive Type
Acrylic
Sign Legend
Stay Clear
Anti-Slip Surface
No
Metal Detectable
No
Abrasion Resistant
No
Sign Mounting Location
Wall
Average Outdoor Durability
1 yr
Protective Coating
No Protective Coating
Sign Header Background Color
Black
Sign Header
Caution
ANSI 969 Compliant
No
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Sign Format
Traditional OSHA
Sign Legend Style
Text
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Product Type
Stay Clear Caution Reflective Label

Description

Stay Clear Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stay Clear, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.