Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stay Clear Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English

  • Mfr # LCU4-0636-ND_10X7

  • Zoro # G9460230


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Danger
Legend
Be Sure Everyone Is Clear Before Starting Machine
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0636-ND_10X7
Zoro #
G9460230
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Stay Clear Danger Label
Header
Danger
Legend
Be Sure Everyone Is Clear Before Starting Machine
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Legend Color
White
Double-Sided
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 2 yr
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
50 Degrees F
Mirror Print
No
Glow In The Dark
No
Sign Legend
Be Sure Everyone Is Clear Before Starting Machine
Maximum Service Temperature
210 Degrees F
State Specific Sign
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 2 yr
Graffiti Resistant
Yes
Metal Detectable
No
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Sign Legend Background Color
White
Adhesive Style
Permanent
Sign Mounting Location
Wall
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Stay Clear Danger Label

Description

Stay Clear Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Be Sure Everyone Is Clear Before Starting Machine, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products