Steps Caution Reflective Label, 10 in H, 14 in W, , English, LCU3-0098-RD_14x10

  • Mfr # LCU3-0098-RD_14x10

  • Zoro # G4835175


product price:  $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Legend
Avoid Injury Watch Your Step
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0098-RD_14x10
Zoro #
G4835175
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Steps Caution Reflective Label
Legend
Avoid Injury Watch Your Step
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Mounting Style
Self-adhesive
Language
English
Material
Self-Adhesive Vinyl
Subject Matter
Slip, Trip, and Falls
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Write on Surface
No
Sign Header Background Color
Yellow
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Average Outdoor Durability
1 to 2 yr
Sign Legend
Avoid Injury. Watch Your Step.
ANSI 969 Compliant
No
Mirror Print
No
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Abrasion Resistant
No
Sign Header Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Header
Caution
Sign Header Text Color
Black
Sign Legend Text Color
Black
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Product Type
Steps Caution Reflective Label

Description

Steps Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Avoid Injury. Watch Your Step., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.