Zoro Homepage

Steps Caution Reflective Label, 7 in H, 10 in W, , Vertical Rectangle, LCU3-0098-RD_10x7

  • Mfr # LCU3-0098-RD_10x7

  • Zoro # G4835190


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Legend
Avoid Injury Watch Your Step
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0098-RD_10x7
Zoro #
G4835190
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Steps Caution Reflective Label
Legend
Avoid Injury Watch Your Step
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Subject Matter
Slip, Trip, and Falls
Mounting Style
Self-adhesive
Legend Style
Text
Material
Self-Adhesive Vinyl
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Header Text Color
Black
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Sign Legend
Avoid Injury. Watch Your Step.
Abrasion Resistant
No
Sign Header Background Color
Yellow
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Header Style
Symbol and Text
Metal Detectable
No
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
Sign Header
Caution
Adhesive Type
Acrylic
Corrosion Resistant
No
Sign Legend Text Color
Black
Anti-Slip Surface
No
Glow In The Dark
No
Write on Surface
No
State Specific Sign
No
Outdoor Life Expectancy
1 to 2 yr
Average Outdoor Durability
1 to 2 yr
Sign Format
ANSI/OSHA Format
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Steps Caution Reflective Label

Description

Steps Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Avoid Injury. Watch Your Step., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products