Zoro Homepage

Steps Notice Reflective Label, 5 in H, 7 in W, , Horizontal Rectangle, LCU5-0064-RD_7X5

  • Mfr # LCU5-0064-RD_7X5

  • Zoro # G9170415


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Header
Notice
Legend
Watch Your Step
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0064-RD_7X5
Zoro #
G9170415
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Steps Notice Reflective Label
Header
Notice
Legend
Watch Your Step
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Background Color
Blue
Header Legend Color
White
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Sign Legend Text Color
Black
ANSI 969 Compliant
No
State Specific Sign
No
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Mirror Print
No
Sign Legend Style
Symbol and Text
Metal Detectable
No
Corrosion Resistant
No
Sign Legend
Watch Your Step
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Header
Notice
Protective Coating
No Protective Coating
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Background Color
Blue
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Adhesive Type
Acrylic
Sign Legend Background Color
White
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Product Type
Steps Notice Reflective Label

Description

Steps Notice Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Watch Your Step, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products