Steps Warning Label, 10 in H, 14 in W, Polyester, Horizontal Rectangle, English, LCU6-0075-ND_14X10

  • Mfr # LCU6-0075-ND_14X10

  • Zoro # G9477076


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Warning
Legend
Step Down
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0075-ND_14X10
Zoro #
G9477076
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Steps Warning Label
Header
Warning
Legend
Step Down
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Header Background Color
Orange
Double-Sided
No
Header Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Orange
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Sign Header
Warning
Minimum Application Temperature
50 Degrees F
Adhesive Type
Acrylic
ANSI 969 Compliant
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Corrosion Resistant
No
Sign Format
Traditional OSHA
Maximum Service Temperature
210 Degrees F
Adhesive Style
Permanent
Outdoor Life Expectancy
1 to 2 yr
Mounting Pattern
No Mounting Holes
Sign Header Text Color
Black
Sign Legend
Step Down
Metal Detectable
No
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Mirror Print
No
Sign Legend Style
Text
Write on Surface
No
Average Outdoor Durability
1 to 2 yr
Sign Header Style
Text
Number of Printed Sides
1
Glow In The Dark
No
Anti-Slip Surface
No
Sign Legend Background Color
Orange
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Product Type
Steps Warning Label

Description

Steps Warning Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Step Down, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.