Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steps Warning Label, 10 in H, 14 in W, Polyester, Horizontal Rectangle, English, LCU6-0088-ND_14X10

  • Mfr # LCU6-0088-ND_14X10

  • Zoro # G9477651


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Header
Warning
Legend
Watch Your Step
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0088-ND_14X10
Zoro #
G9477651
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Steps Warning Label
Header
Warning
Legend
Watch Your Step
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Text
Header Background Color
Orange
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
State Specific Sign
No
Write on Surface
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Abrasion Resistant
No
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Header
Warning
Sign Header Text Color
Black
Outdoor Life Expectancy
1 to 2 yr
Metal Detectable
No
Sign Legend Background Color
Orange
ANSI 969 Compliant
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Number of Printed Sides
1
Graffiti Resistant
Yes
Minimum Application Temperature
50 Degrees F
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Orange
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 to 2 yr
Corrosion Resistant
No
Sign Format
Traditional OSHA
Sign Legend
Watch Your Step
Anti-Slip Surface
No
Maximum Service Temperature
210 Degrees F
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Steps Warning Label

Description

Steps Warning Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Your Step, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.