Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steps Warning Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU6-0072-ND_7X5

  • Mfr # LCU6-0072-ND_7X5

  • Zoro # G9476979


product price: $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Header
Warning
Legend
Step Up
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0072-ND_7X5
Zoro #
G9476979
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Steps Warning Label
Header
Warning
Legend
Step Up
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Orange
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2338
Header Legend Color
Black
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Text Color
Black
Corrosion Resistant
No
Sign Legend Style
Text
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Black
Graffiti Resistant
No
Number of Printed Sides
1
State Specific Sign
No
Minimum Application Temperature
50 Degrees F
Adhesive Style
Permanent
Sign Legend
Step Up
Glow In The Dark
No
Average Outdoor Durability
1 yr
Abrasion Resistant
No
Maximum Service Temperature
210 Degrees F
Metal Detectable
No
Write on Surface
No
Sign Header Style
Text
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Legend Background Color
Orange
Adhesive Type
Acrylic
Mirror Print
No
Sign Header Background Color
Orange
Sign Header
Warning
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Steps Warning Label

Description

Steps Warning Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Step Up, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.